Skip Content
HOIST 120V 240KG 44/10FPM 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 240KG 44/10FPM 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL24ST20-20
  • Mfr. Model # EDL24ST20-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Amps @ Low Volts 10
  • Colour White, Red
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Motor HP 13
  • Item Hoist
  • Number of Speeds 2
  • Phase 1
  • Thermal Protection Yes
  • Clutch Friction
  • Reeving 1
  • Control Pendant
  • Hz 60
  • Voltage 120
  • Standards CSA, ASME B30.16, ASME HST-1, IP44
  • Lubrication Oil Bath
  • Brake Weston Style, Regenerative
  • Headroom 13"
  • Housing Depth 11"
  • Housing Length 17"
  • Hoist Lift 20 ft.
  • Lift Speed 44/10 ft./min.
  • Housing Width 12"
  • Load Capacity 529 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list