Skip Content
HOIST 120V 240KG 10FT 44FPM PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 240KG 10FT 44FPM PB

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL24S10-10
  • Mfr. Model # EDL24S10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1865
  • Shipping Weight 24.0 lbs

Product Details

Kito electric chain hoist, single speed, 240 kg, 115/1/60. ED hoists are small and portable and have a double braking system for extra safety. Variable high speeds give flexibility to the user. A slip clutch protects the hoist against overtravel.

Technical Specs

  • Motor HP 0.78
  • Load Capacity 500 lbs.
  • Amps @ Low Volts 10
  • Item Hoist
  • Clutch Integrated High-Performance Friction Clutch
  • Control Impact-Resistant Plastic Push Button with Molded Strain Relief.
  • Voltage 120
  • Brake Weston Style, Regenerative
  • Standards CSA, ASME B30.16, ASME HST-1, IP44
  • Headroom 13"
  • Lubrication Oil Bath
  • Lift Speed 43/10 fpm
  • Hoist Lift 10 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list