Skip Content
HOIST 120V 240KG 10FT 44/10FPM PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 240KG 10FT 44/10FPM PB

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL24ST10
  • Mfr. Model # EDL24ST10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1865
  • Shipping Weight 24.0 lbs

Product Details

Single phase - EDL series, hook suspension, 115 volt, 60 Hz, dual speed, 240 kilogram capacity, standard lift 10 feet, 44 feet per 10 minutes, motor horse power 0.78.

Technical Specs

  • Motor HP 0.78
  • Load Capacity 500 lbs.
  • Item Electric Chain Hoist
  • Amps @ Low Volts 5
  • Clutch Friction
  • Control Impact-Resistant Plastic Push Button
  • Brake Weston Style, Regenerative
  • Standards ASME B30.16 Safety Standard
  • Lubrication Oil Bath
  • Hoist Lift 10 ft.
  • Lift Speed 44/10 FPM

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list