Skip Content
HOIST 120V 100KG 49FPM 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 100KG 49FPM 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL10S10-10
  • Mfr. Model # EDL10S10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Finish Acrylic Paint
  • Colour White, Red
  • Item Hoist
  • Includes Pendant, Chain, Hook
  • Number of Speeds 1
  • Amps @ Low Volts 5
  • Motor HP 12
  • Phase 1
  • Clutch Friction
  • Thermal Protection Yes
  • Hz 60
  • Control Pendant
  • Brake Weston Style, Regenerative
  • Reeving 1
  • Voltage 120
  • Standards CSA, ASME B30.16, ASME HST-1, IP44
  • Lubrication Oil Bath
  • Housing Depth 10"
  • Housing Length 15"
  • Housing Width 11"
  • Lift Speed 69 fpm
  • Hoist Lift 10 ft.
  • Load Capacity 221 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list