Skip Content
HOIST 120V 100KG 49/10FPM 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 100KG 49/10FPM 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL10ST20
  • Mfr. Model # EDL10ST20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Finish Electrostatic Enamel
  • Amps @ Low Volts 5
  • Item Electric Chain Hoist
  • Colour Yellow
  • Motor HP 0.4
  • Number of Speeds 2
  • Classification H3
  • Phase 1
  • Thermal Protection No
  • Clutch Friction
  • Control 120 V Push-Button Pendant
  • Brake Electromechanical and Regenerative
  • Voltage 115
  • Reeving 1
  • Hz 60
  • Standards CSA, ANSI/ASME B30.16, ASME HST-1, NFPA 70
  • Lubrication Oil Bath
  • Control Cord 20 ft.
  • Headroom 12"
  • Housing Length 16-29/32"
  • Housing Depth 6"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 12-13/32"
  • Housing Width 16-29/32"
  • Lift Speed 49/10 fpm
  • Load Capacity 221 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list