Skip Content
HOIST 120V 100KG 49/10FPM 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 100KG 49/10FPM 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL10ST15
  • Mfr. Model # EDL10ST15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Amps @ Low Volts 5
  • Colour Yellow
  • Finish Electrostatic Enamel
  • Item Electric Chain Hoist
  • Phase 1
  • Motor HP 0.4
  • Number of Speeds 2
  • Thermal Protection No
  • Clutch Friction
  • Classification H3
  • Hz 60
  • Control 120 V Push-Button Pendant
  • Reeving 1
  • Voltage 115
  • Brake Electromechanical and Regenerative
  • Standards CSA, ANSI/ASME B30.16, ASME HST-1, NFPA 70
  • Lubrication Oil Bath
  • Control Cord 15 ft.
  • Headroom 12"
  • Housing Depth 6"
  • Housing Length 16-29/32"
  • Housing Width 16-29/32"
  • Hoist Lift 15 ft.
  • Lift Speed 49/10 fpm
  • Min. Between Hooks 12-13/32"
  • Load Capacity 221 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List