Skip Content
HOIST 120V 100KG 49/10FPM 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 100KG 49/10FPM 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL10ST10-10
  • Mfr. Model # EDL10ST10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Amps @ Low Volts 5
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Colour White, Red
  • Item Hoist
  • Motor HP 12
  • Number of Speeds 2
  • Thermal Protection Yes
  • Phase 1
  • Reeving 1
  • Clutch Friction
  • Hz 60
  • Control Pendant
  • Voltage 120
  • Standards CSA, ASME B30.16, ASME HST-1, IP44
  • Brake Weston Style, Regenerative
  • Headroom 12"
  • Lubrication Oil Bath
  • Housing Depth 10"
  • Housing Width 11"
  • Housing Length 15"
  • Lift Speed 43/10 fpm
  • Hoist Lift 10 ft.
  • Load Capacity 221 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List