Skip Content
HOIST 120V 100KG 49/10 6FT 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 100KG 49/10 6FT 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDCL10SD6-15
  • Mfr. Model # EDCL10SD6-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Motor HP 0.4
  • Phase 1
  • Reeving 1
  • Voltage 120
  • Control Cord 15 ft.
  • Hoist Lift 6 ft.
  • Lift Speed 43 ft/min
  • Item Hoist
  • Control Impact-Resistant Plastic Push Button with Molded Strain Relief.
  • Amps @ Low Volts 5
  • Clutch Integrated High-Performance Friction Clutch
  • Load Capacity 221 lbs.
  • Brake Weston Style, Regenerative
  • Standards CSA, ASME B30.16, ASME HST-1, IP44
  • Lubrication Oil Bath

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List