Skip Content
HOIST 120V 100KG 10FT 49FPM PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 120V 100KG 10FT 49FPM PB

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOEDL10S10
  • Mfr. Model # EDL10S10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1865
  • Shipping Weight 25.0 lbs

Product Details

Single phase - EDL series, hook suspension, 115 volt, 60 Hz, single speed, 480 kilogram capacity, standard lift 10 feet, 49 feet per minute, motor horse power 0.39.

Technical Specs

  • Motor HP 0.39
  • Load Capacity 220 lbs.
  • Amps @ Low Volts 5
  • Item Hoist
  • Clutch Integrated High-Performance Friction Clutch
  • Control Impact-Resistant Plastic Push Button with Molded Strain Relief.
  • Standards CSA, ASME B30.16, ASME HST-1, IP44
  • Brake Weston Style, Regenerative
  • Lubrication Oil Bath
  • Headroom 12"
  • Voltage 120
  • Hoist Lift 10 ft.
  • Lift Speed 43/10 fpm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list