Skip Content
HOIST 115V 2T 15FT LIFT 7FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 115V 2T 15FT LIFT 7FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSNER020L1-15
  • Mfr. Model # SNER020L1-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1865
  • Shipping Weight 164.0 lbs

Product Details

Single phase SER series. Hook suspension - 115/220 V, 60 Hz, single speed. Engineered for the toughest shop and industrial applications. Fail-safe pull-rotor brake that requires no adjustment. Slip clutch protects the hoist against overloads. Weathertight construction. CSA approved and ASME B30.16.

Technical Specs

  • Motor HP 1.2
  • Load Capacity 4000 lbs.
  • Number of Speeds 1
  • Classification H4
  • Phase 3
  • Reeving 1
  • Manufacturers Warranty Length 3 Yrs.
  • Hoist Mount Geared Trolley
  • Hoist Lift 15 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List