Skip Content
HOIST 115V 2T 15FT LIFT 7FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 115V 2T 15FT LIFT 7FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSER020L1-15
  • Mfr. Model # SER020L1-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 182.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 23.9
  • Finish Electrostatic Enamel
  • Thermal Protection No
  • Number of Speeds 1
  • Item Electric Hoist
  • Motor HP 2.4
  • Phase 1
  • Clutch Friction
  • Classification H4
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Voltage 220/440
  • Brake Pull-Rotor
  • Standards CSA, ASME B30.16, ASME HST-1, NFPA 70
  • Lubrication Oil Bath
  • Headroom 22-5/8"
  • Control Cord 15 ft.
  • Housing Length 22-19/32"
  • Housing Depth 8-5/16"
  • Housing Width 13-5/16"
  • Hoist Lift 15 ft.
  • Lift Speed 7 fpm
  • Min. Between Hooks 22-5/8"
  • Includes Unique chain guide, hinged control panel, sealed housing and durable load sheave
  • Load Capacity 4409 lbs.
  • Manufacturers Warranty Length 3 Yrs.
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list