Skip Content
HOIST 115V 1T 50FT LIFT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 115V 1T 50FT LIFT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSNER010S1-50
  • Mfr. Model # SNER010S1-50
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Amps @ Low Volts 16.9
  • Finish Electrostatic Enamel
  • Colour Yellow
  • Item Electric Chain Hoist
  • Motor HP 2.4
  • Number of Speeds 1
  • Phase 1
  • Thermal Protection No
  • Classification H4
  • Clutch Friction
  • Control 120 V Push-Button Pendant
  • Hz 60
  • Reeving 1
  • Voltage 220/440
  • Standards CSA, ASME B30.16, ASME HST-1, NFPA 70
  • Brake Pull-Rotor
  • Lubrication Oil Bath
  • Housing Depth 7-1/2"
  • Control Cord 50 ft.
  • Housing Length 16-3/32"
  • Housing Width 10-13/16"
  • Lift Speed 14 fpm
  • Hoist Lift 50 ft.
  • Min. Between Hooks 16"
  • Load Capacity 2205 lbs.
  • Manufacturers Warranty Length 3 Yrs.
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list