Skip Content
HOIST 115V 1T 20FT LIFT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 115V 1T 20FT LIFT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSER010S1-20
  • Mfr. Model # SER010S1-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 169.0 lbs

Technical Specs

  • Amps @ Low Volts 23.9
  • Item Electric Hoist
  • Colour Yellow
  • Finish Electrostatic Enamel
  • Number of Speeds 1
  • Motor HP 1.2
  • Phase 1
  • Thermal Protection Yes
  • Classification H4
  • Clutch Friction
  • Control Pendant
  • Hz 60
  • Brake Pull-Rotor
  • Reeving 1
  • Voltage 110/115/220
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Control Cord 20 ft.
  • Housing Depth 8-13/16"
  • Housing Width 17-5/16"
  • Housing Length 26-7/8"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 17-1/4"
  • Lift Speed 14 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list