Skip Content
HOIST 115V 1T 20FT LFT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 115V 1T 20FT LFT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSNER010S1-20
  • Mfr. Model # SNER010S1-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Amps @ Low Volts 23.9
  • Colour Yellow
  • Includes Corrosion-Resistant Chain
  • Finish Acrylic Paint
  • Item Hoist
  • Motor HP 1.2
  • Thermal Protection Yes
  • Phase 3
  • Number of Speeds 1
  • Control Pendant
  • Clutch Friction
  • Reeving 1
  • Hz 60
  • Brake Pull-Rotor
  • Voltage 115
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME 4, IP55
  • Headroom 16"
  • Housing Depth 22"
  • Housing Length 28"
  • Housing Width 20"
  • Hoist Lift 20 ft.
  • Lift Speed 14 fpm
  • Classification H4
  • Load Capacity 2205 lbs.
  • Manufacturers Warranty Length 3 Yrs.
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list