Skip Content
HOIST 115V 1/4T 10FT LFT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 115V 1/4T 10FT LFT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSNER003S1-10
  • Mfr. Model # SNER003S1-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Paint
  • Amps @ Low Volts 7.7
  • Includes Corrosion-Resistant Chain
  • Number of Speeds 1
  • Motor HP 0.34
  • Item Hoist
  • Thermal Protection Yes
  • Phase 3
  • Clutch Friction
  • Control Pendant
  • Hz 60
  • Brake Pull-Rotor
  • Reeving 1
  • Voltage 115
  • Standards CSA, ASME B30.16, ASME 4, IP55
  • Lubrication Oil Bath
  • Headroom 13-11/16"
  • Housing Depth 14"
  • Hoist Lift 10 ft.
  • Housing Length 24"
  • Housing Width 17"
  • Lift Speed 14 fpm
  • Load Capacity 551 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list