Skip Content
HOIST 115V 1/2T 20FT LFT 15FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 115V 1/2T 20FT LFT 15FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSNER005S1-20
  • Mfr. Model # SNER005S1-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Amps @ Low Volts 16.9
  • Finish Acrylic Paint
  • Colour Yellow
  • Includes Corrosion-Resistant Chain
  • Item Hoist
  • Number of Speeds 1
  • Motor HP 0.6
  • Phase 3
  • Thermal Protection Yes
  • Clutch Friction
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Standards CSA, ASME B30.16, ASME 4, IP55
  • Voltage 115
  • Brake Pull-Rotor
  • Lubrication Oil Bath
  • Housing Length 24"
  • Housing Depth 14"
  • Housing Width 17"
  • Lift Speed 15 fpm
  • Hoist Lift 20 ft.
  • Classification H4
  • Load Capacity 1102 lbs.
  • Manufacturers Warranty Length 3 Yrs.
  • Min. Between Hooks 14"
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List