Skip Content
HOIST 115V 1/2T 15FT LIFT 7FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 115V 1/2T 15FT LIFT 7FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSNER005L1-15
  • Mfr. Model # SNER005L1-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1865
  • Shipping Weight 132.0 lbs

Product Details

Single phase SER series. Hook suspension - 115/220 V, 60 Hz, single speed. Engineered for the toughest shop and industrial applications. Fail-safe pull-rotor brake that requires no adjustment. Slip clutch protects the hoist against overloads. Weathertight construction. CSA approved and ASME B30.16.

Technical Specs

  • Motor HP 0.34
  • Load Capacity 1000 lbs.
  • Housing Depth 14"
  • Finish Acrylic Paint
  • Item Hoist
  • Colour Yellow
  • Includes Corrosion-Resistant Chain
  • Phase 3
  • Number of Speeds 1
  • Thermal Protection Yes
  • Clutch Friction
  • Classification H4
  • Control Pendant
  • Voltage 115
  • Hz 60
  • Reeving 1
  • Standards CSA, ASME B30.16, ASME 4, IP55
  • Manufacturers Warranty Length 3 Yrs.
  • Brake Pull-Rotor
  • Lubrication Oil Bath
  • Headroom 14"
  • Housing Length 24"
  • Hoist Mount Geared Trolley
  • Housing Width 17"
  • Hoist Lift 10 ft.
  • Lift Speed 7 FPM

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list