Skip Content
HOIST 115V 1/2T 10FT LFT 15FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 115V 1/2T 10FT LFT 15FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSNER005S1-10
  • Mfr. Model # SNER005S1-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 16.9
  • Finish Acrylic Paint
  • Includes Corrosion-Resistant Chain
  • Item Hoist
  • Number of Speeds 1
  • Motor HP 0.6
  • Phase 3
  • Clutch Friction
  • Thermal Protection Yes
  • Hz 60
  • Control Pendant
  • Reeving 1
  • Brake Pull-Rotor
  • Voltage 115
  • Standards CSA, ASME B30.16, ASME 4, IP55
  • Lubrication Oil Bath
  • Housing Depth 14"
  • Housing Length 24"
  • Lift Speed 15 fpm
  • Hoist Lift 10 ft.
  • Housing Width 17"
  • Load Capacity 1102 lbs.
  • Manufacturers Warranty Length 3 Yrs.
  • Min. Between Hooks 14"
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list