Skip Content
HOIST 1000LB 10FT ELECT. 115V 6FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 1000LB 10FT ELECT. 115V 6FPM

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2109
  • Mfr. Model # 2109
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1865
  • Shipping Weight 32.0 lbs

Product Details

H4 duty cycle (300 motor starts/hour). Standard protector overload device. Epoxy powder coat finish. 6-1/2 ft. power cord molded 3 prong plug on 115 volt units. Gear train lifetime lubricated with non-oxidizing grease. Small, compact design for commercial

Technical Specs

  • Load Capacity 1 tons
  • Housing Depth 4-1/16"
  • Amps @ Low Volts 3.9
  • Colour Orange
  • Includes Hoist
  • Finish Epoxy Powder Coat
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Motor HP 0.16
  • Phase 1
  • Thermal Protection Yes
  • Clutch Yes
  • Classification H4
  • Control 1-Speed
  • Reeving 1
  • Voltage 115-1-60
  • Brake Dual DC and Regenerative
  • Standards ASME/ANSI B30.16
  • Lubrication Non-Oxidizing Grease
  • Housing Length 9-27/32"
  • Housing Width 5-15/16"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 11-15/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Control Cord 6 ft.
  • Lift Speed 6 fpm
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list