Skip Content
HOIST,1000LB,10FT,AIR,11/38 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST,1000LB,10FT,AIR,11/38 FPM

CM SHOPAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2183
  • Mfr. Model # 2183
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1868
  • Shipping Weight 45.0 lbs

Product Details

Chain Hoist, ShopAir, Columbus McKinnon, Capacity (kg) 454, Capacity (lbs.) 1,000, Lift Speed (ft./min.) 6, Standard Lift (ft.) 10.

Technical Specs

  • Item Air Chain Hoist
  • Includes Standard Overload Clutch As Well As 2 Reduction Gearing
  • Finish Epoxy Powder-Coat
  • Load Capacity 1000 lbs.
  • Control Pendant Throttle
  • Reeving 2
  • Standards ASME/ANSI B30.16
  • Brake Shoe Type
  • Inlet Size 3/8" NPT
  • Air Consumption 34 scfm
  • Housing Length 12-27/32"
  • Hoist Lift 10 ft.
  • Air Pressure 90 PSI
  • Min. Between Hooks 11"
  • Housing Width 9-27/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list