Skip Content
HOIST 1/8T 15FT 32FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 1/8T 15FT 32FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08260W
  • Mfr. Model # 08260W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Product Details

H4 rated. Oil bath gear case. Multiple disc brake. Overload limiting clutch. Meet ASME/ANSI B30.16 standards: CSA Listed.

Technical Specs

  • Motor HP 1/4
  • Amps @ Low Volts 9.8/4.9
  • Phase 1
  • Voltage 115/230
  • Hoist Lift 15 ft.
  • Lift Speed 32 fpm
  • Min. Between Hooks 18-1/8"
  • Housing Depth 24-1/8"
  • Includes Hooks with Safety Latches
  • Colour White
  • Finish White Enamel
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Classification H4
  • Clutch Overload Clutch
  • Control 1-Speed
  • Load Capacity 1/8 tons
  • Hz 60/50
  • Reeving 1
  • Brake Multiple Disc Motor Brake
  • Standards ASME/ANSI B30.16
  • Lubrication Oil Bath
  • Housing Length 8-11/16"
  • Housing Width 8-11/16"
  • Thermal Protection No
  • Control Cord 11 ft.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list