Skip Content
HOIST 1/4T 20FT 32FPM 230/460V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/4T 20FT 32FPM 230/460V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08219W
  • Mfr. Model # 08219W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Amps @ Low Volts 2.2/1.1
  • Colour White
  • Finish Enamel
  • Includes Hooks with Safety Latches
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Thermal Protection No
  • Phase 3
  • Motor HP 0.5
  • Classification H4
  • Clutch Overload Limiting
  • Control NEMA 3R Push Button Pendant
  • Reeving 1
  • Load Capacity 500 lb.
  • Voltage 230/460
  • Hz 60/50
  • Standards ASME/ANSI B30.16
  • Brake Electric Disc Motor
  • Lubrication Oil Bath Gear
  • Control Cord 16 ft.
  • Housing Depth 24-1/8"
  • Lift Speed 32 fpm
  • Housing Length 8-11/16"
  • Housing Width 8-11/16"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 18-1/8"
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list