HOIST 1/4T 20FT 32FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/4T 20FT 32FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08215W
  • Mfr. Model # 08215W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 5.8/2.9
  • Item Electric Chain Hoist
  • Finish Enamel
  • Includes Hooks with Safety Latches
  • Motor HP 0.5
  • Number of Speeds 1
  • Phase 1
  • Thermal Protection No
  • Clutch Overload Limiting
  • Classification H4
  • Control NEMA 3R Push Button Pendant
  • Load Capacity 500 lb.
  • Hz 60/50
  • Reeving 1
  • Voltage 115/230
  • Brake Electric Disc Motor
  • Standards ASME/ANSI B30.16
  • Lubrication Oil Bath Gear
  • Housing Depth 24-1/8"
  • Housing Length 8-11/16"
  • Control Cord 16 ft.
  • Hoist Lift 20 ft.
  • Housing Width 8-11/16"
  • Lift Speed 32 fpm
  • Hoist Mount Hook Mounted - No Trolley
  • Min. Between Hooks 18-1/8"
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list