Skip Content
HOIST 1/4T 20FT 16FPM 230/460V HKMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/4T 20FT 16FPM 230/460V HKMT

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC2516-20HK3
  • Mfr. Model # BEHC2516-20HK3
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 1.1
  • Finish Powder Coated
  • Includes Chain Container
  • Item Electric Chain Hoist
  • Phase 3
  • Number of Speeds 1
  • Motor HP 0.25
  • Clutch Overload Limiting
  • Thermal Protection Yes
  • Classification H4
  • Brake Dual
  • Control Push Button Pendant
  • Reeving 1
  • Load Capacity 500 lb.
  • Voltage 230/460
  • Standards ASME/ANSI B30.16, CSA
  • Control Cord 16 ft.
  • Lubrication Oil Bath
  • Hoist Lift 20 ft.
  • Housing Depth 8-9/16"
  • Lift Speed 16 fpm
  • Housing Width 11-5/16"
  • Housing Length 22-3/16"
  • Min. Between Hooks 16-3/4"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list