!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOIST 1/4T 20FT 16FPM 230/460V ELEC

HOIST 1/4T 20FT 16FPM 230/460V ELEC

COFFING

HOIST 1/4T 20FT 16FPM 230/460V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOIST 1/4T 20FT 16FPM 230/460V ELEC

HOIST 1/4T 20FT 16FPM 230/460V ELEC

COFFING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMK08208W
  • Mfr. Model # 08208W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Hoist Lift 20 ft
  • Number of Speeds 1
  • Motor HP 0.5
  • Phase 3
  • Amps @ Low Volts 1.4/.7
  • Housing Length 8-11/16"
  • Reeving 1
  • Clutch Overload Limiting
  • Control Cord 16 ft
  • Finish Enamel
  • Lubrication Oil Bath Gear
  • Standards ASME/ANSI B30.16
  • Hoist Mount Hook Mounted - No Trolley
  • Load Capacity 600 lbs.
  • Classification H4
  • Lift Speed 16 FPM
  • Voltage 230/460
  • Min. Between Hooks 18 1/8 in
  • Housing Depth 24-1/8"
  • Housing Width 8-11/16"
  • Brake Electric Disc Motor
  • Control NEMA 3R Push Button Pendant
  • Colour White
  • Hz 60/50
  • Thermal Protection No
  • Includes Hooks with Safety Latches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list