HOIST 1/4T 20FT 16FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/4T 20FT 16FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08212W
  • Mfr. Model # 08212W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Includes Hooks with Safety Latches
  • Amps @ Low Volts 5.8/2.9
  • Colour White
  • Finish Enamel
  • Item Electric Chain Hoist
  • Motor HP 0.5
  • Phase 1
  • Number of Speeds 1
  • Thermal Protection No
  • Classification H4
  • Clutch Overload Limiting
  • Load Capacity 500 lb.
  • Control NEMA 3R Push Button Pendant
  • Hz 60/50
  • Reeving 1
  • Brake Electric Disc Motor
  • Voltage 115/230
  • Standards ASME/ANSI B30.16
  • Lubrication Oil Bath Gear
  • Control Cord 16 ft.
  • Housing Width 8-11/16"
  • Housing Depth 24-1/8"
  • Lift Speed 16 fpm
  • Housing Length 8-11/16"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 18-1/8"
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list