Skip Content
HOIST 1/2T 20FT 32FPM 230/460V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/2T 20FT 32FPM 230/460V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08237W
  • Mfr. Model # 08237W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Includes Hooks with Safety Latches
  • Colour White
  • Finish Enamel
  • Item Electric Chain Hoist
  • Motor HP 1
  • Amps @ Low Volts 4.2/2.1
  • Number of Speeds 1
  • Phase 3
  • Thermal Protection No
  • Classification H4
  • Clutch Overload Limiting
  • Control NEMA 3R Push Button Pendant
  • Hz 60/50
  • Load Capacity 1000 lb.
  • Reeving 1
  • Brake Electric Disc Motor
  • Voltage 230/460
  • Standards ASME/ANSI B30.16
  • Control Cord 16 ft.
  • Lubrication Oil Bath Gear
  • Housing Depth 24-1/8"
  • Housing Length 8-11/16"
  • Hoist Lift 20 ft.
  • Lift Speed 32 fpm
  • Housing Width 8-11/16"
  • Min. Between Hooks 18-1/8"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list