Skip Content
HOIST 1/2T 20FT 32FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/2T 20FT 32FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08232W
  • Mfr. Model # 08232W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Colour White
  • Includes Hooks with Safety Latches
  • Amps @ Low Volts 17/8.5
  • Finish Enamel
  • Item Electric Chain Hoist
  • Motor HP 1
  • Number of Speeds 1
  • Phase 1
  • Clutch Overload Limiting
  • Classification H4
  • Thermal Protection No
  • Hz 60/50
  • Control NEMA 3R Push Button Pendant
  • Load Capacity 1000 lb.
  • Reeving 1
  • Voltage 115/230
  • Brake Electric Disc Motor
  • Control Cord 16 ft.
  • Standards ASME/ANSI B30.16
  • Lubrication Oil Bath Gear
  • Housing Depth 24-1/8"
  • Housing Width 8-11/16"
  • Housing Length 8-11/16"
  • Hoist Lift 20 ft.
  • Lift Speed 32 fpm
  • Min. Between Hooks 18-1/8"
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List