Skip Content
HOIST 1/2T 20FT 16FPM 230/460V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/2T 20FT 16FPM 230/460V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08228W
  • Mfr. Model # 08228W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Amps @ Low Volts 2.2/1.1
  • Finish Enamel
  • Colour White
  • Includes Hooks with Safety Latches
  • Motor HP 0.5
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Thermal Protection No
  • Phase 3
  • Classification H4
  • Clutch Overload Limiting
  • Control NEMA 3R Push Button Pendant
  • Hz 60/50
  • Load Capacity 1000 lb.
  • Reeving 1
  • Brake Electric Disc Motor
  • Voltage 230/460
  • Lubrication Oil Bath Gear
  • Standards ASME/ANSI B30.16
  • Housing Length 8-11/16"
  • Control Cord 16 ft.
  • Housing Depth 24-1/8"
  • Housing Width 8-11/16"
  • Min. Between Hooks 18-1/8"
  • Lift Speed 16 fpm
  • Hoist Lift 20 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list