Skip Content
HOIST 1/2T 15FT 16FPM 230/460V HKMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/2T 15FT 16FPM 230/460V HKMT

BUDGIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBEHC5016-15HK3
  • Mfr. Model # BEHC5016-15HK3
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Finish Powder Coated
  • Amps @ Low Volts 2.0
  • Colour Yellow
  • Includes Chain Container
  • Item Electric Chain Hoist
  • Motor HP 0.5
  • Number of Speeds 1
  • Phase 3
  • Classification H4
  • Thermal Protection Yes
  • Clutch Overload Limiting
  • Reeving 1
  • Load Capacity 1000 lb.
  • Control Push Button Pendant
  • Voltage 230/460
  • Brake Dual
  • Lubrication Oil Bath
  • Control Cord 11 ft.
  • Standards ASME/ANSI B30.16, CSA
  • Housing Length 22-3/16"
  • Housing Depth 8-9/16"
  • Housing Width 11-5/16"
  • Lift Speed 16 fpm
  • Hoist Lift 15 ft.
  • Min. Between Hooks 16-3/4"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list