Skip Content
HOIST 1/2T 15FT 16FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 1/2T 15FT 16FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08222W
  • Mfr. Model # 08222W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Product Details

H4 rated. Oil bath gear case. Multiple disc brake. Overload limiting clutch. Meet ASME/ANSI B30.16 standards: CSA Listed.

Technical Specs

  • Motor HP 1/2
  • Phase 1
  • Hoist Lift 15 ft.
  • Lift Speed 16 fpm
  • Amps @ Low Volts 5.8/2.9
  • Min. Between Hooks 18-1/8"
  • Voltage 115/230
  • Housing Depth 24-1/8"
  • Colour White
  • Finish White Enamel
  • Includes Hooks with Safety Latches
  • Item Electric Chain Hoist
  • Classification H4
  • Number of Speeds 1
  • Clutch Overload Clutch
  • Control 1-Speed
  • Load Capacity 1/2 tons
  • Reeving 1
  • Hz 60/50
  • Lubrication Oil Bath
  • Brake Multiple Disc Motor Brake
  • Standards ASME/ANSI B30.16
  • Housing Width 8-11/16"
  • Housing Length 8-11/16"
  • Thermal Protection No
  • Control Cord 11 ft.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list