Skip Content
HOIST 1/2T 10FT 32FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/2T 10FT 32FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08230W
  • Mfr. Model # 08230W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 17/8.5
  • Finish Enamel
  • Item Electric Chain Hoist
  • Includes Hooks with Safety Latches
  • Motor HP 1
  • Number of Speeds 1
  • Phase 1
  • Thermal Protection No
  • Classification H4
  • Clutch Overload Limiting
  • Hz 60/50
  • Control NEMA 3R Push Button Pendant
  • Load Capacity 1000 lb.
  • Reeving 1
  • Brake Electric Disc Motor
  • Voltage 115/230
  • Standards ASME/ANSI B30.16
  • Lubrication Oil Bath Gear
  • Housing Length 8-11/16"
  • Control Cord 6 ft.
  • Hoist Lift 10 ft.
  • Min. Between Hooks 18-1/8"
  • Lift Speed 32 fpm
  • Housing Depth 24-1/8"
  • Housing Width 8-11/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list