HOIST 1/2T 10FT 16FPM 115/230V ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST 1/2T 10FT 16FPM 115/230V ELEC

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK08221W
  • Mfr. Model # 08221W
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Amps @ Low Volts 5.8/2.9
  • Colour White
  • Motor HP 0.5
  • Finish Enamel
  • Includes Hooks with Safety Latches
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Phase 1
  • Clutch Overload Limiting
  • Thermal Protection No
  • Classification H4
  • Hz 60/50
  • Load Capacity 1000 lb.
  • Control NEMA 3R Push Button Pendant
  • Reeving 1
  • Voltage 115/230
  • Brake Electric Disc Motor
  • Standards ASME/ANSI B30.16
  • Control Cord 6 ft.
  • Lubrication Oil Bath Gear
  • Housing Length 8-11/16"
  • Housing Width 8-11/16"
  • Housing Depth 24-1/8"
  • Hoist Mount Hook Mounted - No Trolley
  • Lift Speed 16 fpm
  • Min. Between Hooks 18-1/8"
  • Hoist Lift 10 ft.
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list