HOG RING STAPLES,1-7/16 IN,ALUM,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOG RING STAPLES,1-7/16 IN,ALUM,PK

MALCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10Z843
  • Mfr. Model # 10Z843
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Technical Specs

  • Colour Silver
  • Crown Width (In.) 1-7/16
  • Package Quantity 500
  • For Use With Mfr. No. HRP5
  • Item Staples
  • Type Hog Ring
  • Gauge 9
  • Construction Aluminum Alloy
  • Fits Wire Dia. (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list