Skip Content
HOG HEAVEN FASHN 3X12 5/8 CL BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOG HEAVEN FASHN 3X12 5/8 CL BLK

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS4413230312
  • Mfr. Model # 4413230312
  • UNSPSC # 56121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Product Details

Anti-static, slip-resistant 100 percent solution-dyed polypropylene top surface will not fade. Closed-cell cushion backing is molded to the nitrile surface, providing a comfortable long-lasting mat with greater border strength. Available in two thicknesse

Technical Specs

  • Colour Coal Black
  • Width 3 ft.
  • Thickness 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list