Skip Content
HOG HEAVEN FASHN 2X3 5/8 COCOA BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOG HEAVEN FASHN 2X3 5/8 COCOA BRN

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS4413210023
  • Mfr. Model # 4413210023
  • UNSPSC # 56121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Anti-static, slip-resistant 100 percent solution-dyed polypropylene top surface will not fade. Closed-cell cushion backing is molded to the nitrile surface, providing a comfortable long-lasting mat with greater border strength. Available in two thicknesse

Technical Specs

  • Width 2 ft.
  • Thickness 5/8"
  • Colour Cocoa Brown

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List