Skip Content
HOG HEAVEN FASHION 3X12 5/8 GRANITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOG HEAVEN FASHION 3X12 5/8 GRANITE

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS4413200312
  • Mfr. Model # 4413200312
  • UNSPSC # 56121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Product Details

Anti-static, slip-resistant 100 percent solution-dyed polypropylene top surface will not fade. Closed-cell cushion backing is molded to the nitrile surface, providing a comfortable long-lasting mat with greater border strength. Available in two thicknesse

Technical Specs

  • Colour Granite
  • Thickness 5/8"
  • Width 3 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List