HOG HEAVEN 5/8-ALL BLACK-3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOG HEAVEN 5/8-ALL BLACK-3X5

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS421-35
  • Mfr. Model # 421-35
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Static dissipative 100% nitrile rubber surface is green friendly with 20% recycled content, and is resistant to oils and chemicals. Textured surface for superior slip resistance. Welding safe. Closed-cell cushion affords outstanding comfort and is permane

Technical Specs

  • Thickness 5/8"
  • Length 5 ft.
  • Width 3 ft.
  • Item Minimum 70% Post-Consumer Recycled Content
  • Colour Yes
  • Standards Yes
  • Weight 7/8"
  • Brake Fluid Resistant No
  • Edges Charcoal
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list