Skip Content
HOBART HANDLER 125 MIG 115VAC 60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOBART HANDLER 125 MIG 115VAC 60HZ

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBT500-495
  • Mfr. Model # 500-495
  • UNSPSC # 23271408
  • CATALOGUE PAGE # 707
  • Shipping Weight 58.0 lbs

Product Details

Rugged and portable, the Handler(R) 125 operates on 115 V household current. Comes ready to weld without shielding gas using 0.030 - 0.035 self-shielding flux cored wire. A great unit for outdoor applications when shielding gas could be blown away. Welds up to 3/16 in steel with flux cored wire.

Technical Specs

  • Series Handler(R) 125

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list