Discontinued with Replacement
HOBART CHAMPION ELITE (KOHLER) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOBART CHAMPION ELITE (KOHLER)

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBT500-557
  • Mfr. Model # 500-557
  • UNSPSC # 23271709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 499.0 lbs
Suggested Replacement Product
HOBART CHAMPION ELITE (KOHLER)

Your Price: NA

Product Details

Champion(R) Elite. Kohler engine. Rugged engine drive welder/generator. Ideal for service trucks, contractors, maintenance/repair crews, farmers, and anyone who needs portable DC stick welding and AC generator power. Large 12 gal fuel tank enables run time of 9 - 20 hrs before refueling.

Technical Specs

  • Item Hobart - Gasoline Engine
  • Series Champion(R) Elite
  • Amperage Range 40 - 225
  • Start Type Electric
  • Engine Brand Kohler
  • Rated Output CC/AC 225 A @ 25 V, 100%
  • Rated Output CC/DC 225 A @ 25 V, 100%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list