Skip Content
HOBART AIRFORCE 250CI 115V 1PH 60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOBART AIRFORCE 250CI 115V 1PH 60HZ

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBT500-534
  • Mfr. Model # 500-534
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Product Details

Designed to cut up to 1/4 in mild steel, this unit is ideal for HVAC and sheet metal contractors, auto body repair, farm and hobby. Complete with a built-in heavy-duty air compressor and inverter power supply. At only 27 lbs., offers a high level of portability and versatility on the job-site.

Technical Specs

  • Cable Length (Ft.) 16.5
  • Cutting Capacity (In.) 1/8 Rated, 1/4 Maximum
  • Item Airforce(R) 250CI
  • Duty Cycle 35%
  • Rated Output 12 A
  • Series Airforce(R) 250CI
  • Input Voltage 120/1/60

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list