close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Nova 1(R) hand dryer, aluminum cover. White. Dimensions 9.0 in. x 9.7 in. x 4 in. 120/208/240 V. Automatic. Surface mounted. 30-second dry time. Multi-voltage version. cUL certified.
Technical Specs
- Depth 4"
- Height 9"
- Colour White
- Item Nova 1(R) Hand Dryer, Aluminum Cover
- Width 9-45/64"
- Voltage 120/208/240
Compliance and Restrictions
-
None