Skip Content
HMR/WRNCH TL HLD 1 4/5 ID 5/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HMR/WRNCH TL HLD 1 4/5 ID 5/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YE22
  • Mfr. Model # 6YE22
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.52 lbs

Product Details

Square hole pegboard accessory. Hammer/wrench tool holder 1-4/5 inch I.D.

Technical Specs

  • Item Hammer/Wrench Tool Holder
  • Inside Dia. 1-4/5"
  • Material Steel
  • Finish Bright Zinc
  • Construction Welded
  • Hole Size 3/8''
  • Type Locking Style
  • Projection 1-1/4"
  • Locking System Yes
  • Rod Thickness 3/16"
  • Hole Shape Square
  • Width 18"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list