Skip Content
HMIG LABEL,1 IN. H,3 IN. W,PK 720 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HMIG LABEL,1 IN. H,3 IN. W,PK 720

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8XZF8
  • Mfr. Model # 8XZF8
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Height 1"
  • Item HMIG Label
  • Material Paper
  • Legend HMIG
  • Width 3"
  • Legend/Background Color Blue, Red, Yellow, Black/White
  • Shape Rectangle
  • Language English
  • No. of Labels 720
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Laminated No
  • Self-Adhesive Yes
  • Hazard Communication Standard HMIG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list