HM RESP W/P100 ROYAL BLUE SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HM RESP W/P100 ROYAL BLUE SMALL

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONB210050
  • Mfr. Model # B210050
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Blue 1H Half Mask Respirator
  • Facepiece Material Silicone
  • Standards NIOSH - 42 CFR Part 84
  • Head Harness Material Latex-Free Elastic
  • Includes One Pair of P100 Particulate Filters and Filter Splash Guards
  • Configured For Dual Cartridge
  • Mask Size Small
  • Cartridges Included P100
  • Colour Royal Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list