Skip Content
HLR30 #08 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HLR30 #08 BLACK

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM435-08
  • Mfr. Model # 435-08
  • UNSPSC # 24112110
  • CATALOGUE PAGE # 2153
  • Shipping Weight 80.0 lbs

Product Details

Horizontal literature rack, 30 openings, black in colour, key hole slots make mounting easy, prime steel, pockets hold 150 sheets of paper, design eliminates paper curl.

Technical Specs

  • Colour Black
  • Depth 11-5/8"
  • Height 35-1/2"
  • Item 30 Opening Horizontal Literature Rack
  • Number of Compartments 30
  • Construction Steel
  • Load Capacity Literature up to 3" Thick
  • Width 33-7/8"
  • Type Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list