Skip Content
HLL ENERGY ABSORBER TIRSAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HLL ENERGY ABSORBER TIRSAFE

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAH088159
  • Mfr. Model # H088159
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • For Use With Tirsafe System
  • Item Tirsafe
  • Tensile Strength 6,750 lbs. (30 kN)
  • Weight Capacity 310 lbs. Each Worker
  • Standards Meets CSA Z259.13-04, CSA Z259.16-04 and ANSI Z359.1
  • Installation Required
  • Hardware Material Stainless Steel
  • Workers Per System 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list