Skip Content
HLL 65FT WIRE ROPE SYS W/TURNBUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HLL 65FT WIRE ROPE SYS W/TURNBUCKLE

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAH365001
  • Mfr. Model # H365001
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2633
  • Shipping Weight 38.0 lbs

Technical Specs

  • For Use With Personal Fall Arrest System
  • Item Tirsafe
  • Length 65 ft.
  • Weight Capacity 310 lbs. Each Worker
  • Tensile Strength 6,750 lbs. (30 kN)
  • Installation Required
  • Standards Meets CSA Z259.13-04, CSA Z259.16-04 and ANSI Z359.1
  • Hardware Material Aluminum & Stainless Steel
  • Line Material Wire Rope
  • Workers Per System 3
  • Includes Turnbuckle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list