Skip Content
HLL 300FT WIRE ROPE SYS W/T3 TIRFOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HLL 300FT WIRE ROPE SYS W/T3 TIRFOR

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAH43001
  • Mfr. Model # H43001
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2633
  • Shipping Weight 70.0 lbs

Technical Specs

  • Item Horizontal Lifeline
  • For Use With Personal Fall Arrest System
  • Length 300 ft.
  • Tensile Strength 6,750 lbs. (30 kN)
  • Weight Capacity 310 lbs. Each Worker
  • Line Material Wire Rope
  • Standards Meets CSA Z259.13-04, CSA Z259.16-04 and ANSI Z359.1
  • Hardware Material Aluminum & Stainless Steel
  • Workers Per System 3
  • Installation Required
  • Includes T3 Tirfor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list