Skip Content
HLL 100FT WIRE ROPE SYS W/T3 TIRFOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HLL 100FT WIRE ROPE SYS W/T3 TIRFOR

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAH41001
  • Mfr. Model # H41001
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2633
  • Shipping Weight 40.0 lbs

Technical Specs

  • Item Tirsafe
  • Length 100 ft.
  • Tensile Strength 6,750 lbs. (30 kN)
  • For Use With Personal Fall Arrest System
  • Weight Capacity 310 lbs. Each Worker
  • Standards Meets CSA Z259.13-04, CSA Z259.16-04 and ANSI Z359.1
  • Installation Required
  • Line Material Wire Rope
  • Hardware Material Aluminum & Stainless Steel
  • Workers Per System 3
  • Includes T3 Tirfor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list